Shop All V-Belts
Bestorq
Aftermarket Exmark LZX38KC606 LAZER Z X (Hydralic Pump) Zero Turn Mower Replacement Belt, A73LG
Mfr # A73LG
Zoro # G103809613
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 75 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 75 in |
Inside Length | 73 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 1093388 |
Replaces OEM Brand | Exmark |
Storage Temp. | 40F-100F |
Weight | 0.46 lbs. |
Banded Belt | No |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-75 in Height-5/16 in Weight: 0.46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1 x 34.1in OC (1622V336)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 3 In. (FCR-3)
- CARLISLE 2322V521 Variable Speed Cog-Belt (2322V521)
- DIXON Air King Blank End Universal Hose End, Iron, Domestic (AM0)
- BESTORQ Micro V Belt, 40 in Pitch Length, 0.736 in Top Width, 8 Ribs (400J8)
- BESTORQ Cogged Belt, 72 in Outside Length, 7/8 in Top Width, 1 Ribs (CX68)
- BESTORQ Aftermarket JOHN DEERE TCU19609 Replacement Belt, 5LK1500 (5LK1500)
- BESTORQ BX58 Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- BESTORQ 180J4 Micro V Belt, 18 in Pitch Length, 0.368 in Top Width, 4 Ribs (180J4)
- BESTORQ Aftermarket Kubota L3010 (w/ RC72-29A mid mower) Compact Tractor Replacement Belt, C140 (C140)
- D&D 1800mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1800)
- Bestorq Power Transmission Belts