Shop All V-Belts
Bestorq
Aftermarket Exmark LZX34KC606SS LAZER Z X (Hydralic Pump) Zero Turn Mower Replacement Belt, A73LG
Mfr # A73LG
Zoro # G803809838
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 75 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 75 in |
Height | 5/16 in |
Inside Length | 73 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 1093388 |
Replaces OEM Brand | Exmark |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Weight | 0.46 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-75 in Height-5/16 in Weight: 0.46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Coxreels 1/2" x 75 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-475)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 28,148028 (148028)
- DAYTON Gearbelt, XL, 110 Teeth, Length 22.0 In (1DHJ8)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3400x12)
- BESTORQ Aftermarket replacement for 10063 SNAPPER Mower Attachments: SP21D SP Belt for Trans., 4L290 (4L290)
- BESTORQ Aftermarket CUB CADET 954-04045 Replacement Belt, 4LK1090 (4LK1090)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- BESTORQ Aftermarket Ariens / Gravely 988088 PRO 150 Walk Behind Mower Replacement Belt, A51LG (A51LG)
- BESTORQ Aftermarket replacement for 100105 ADC BELT, a50 (a50)
- BESTORQ Banded Cogged Belt, 143 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX140)
- D&D 83" Outside Length, 1/2" Top Width, 1 Ribs (A81/4L830)
- Bestorq Power Transmission Belts