Shop All V-Belts
Bestorq
Aftermarket Exmark LZX23KC486 LAZER Z X (Hydralic Pump) Zero Turn Mower Replacement Belt, A73LG
Mfr # A73LG
Zoro # G303808973
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 75 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 75 in |
Height | 5/16 in |
Inside Length | 73 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Exmark |
Replaces OEM Part | 1093388 |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.46 lbs. |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-75 in Height-5/16 in Weight: 0.46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- MAIN FILTER Hydraulic Filter, replaces GROVE 9437100569, 3 micron, Outside-In (MF0433234)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ6)
- BVA HYDRAULICS SPREADER, 1TON (SR10)
- BESTORQ Kevlar V-Belt, 4L920LG (4L920LG)
- BESTORQ BX120 Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- BESTORQ BX77 Cogged Belt, 80 in Outside Length, 21/32 in Top Width, 1 Ribs (BX77)
- BESTORQ Aftermarket CUB CADET 954-04033 Replacement Belt, 4LK1180 (4LK1180)
- BESTORQ Banded Cogged Belt, 109 in Outside Length, 2.61 in Top Width, 1 Ribs (3/CX105)
- BESTORQ Aftermarket SIMPLICITY 1713515SM Replacement Belt, 4LK780 (4LK780)
- HUSQVARNA V-BELT: 3VX530 - 5 BAND (576449144)
- Bestorq V-Belts