Shop All V-Belts
Bestorq
Aftermarket Exmark LZS27KC604 LAZER Z S (Hydralic Pump) Zero Turn Mower Replacement Belt, A73LG
Mfr # A73LG
Zoro # G403808019
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 75 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 75 in |
Height | 5/16 in |
Inside Length | 73 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Exmark |
Replaces OEM Part | 1093388 |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.46 lbs. |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-75 in Height-5/16 in Weight: 0.46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-6-6)
- DODGE 4-3V8.0-2517 Sheave (112054 4/3V8.0 2517)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- NTN NTN 6302, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Open (6302)
- BESTORQ Kevlar V-Belt / B134LG, 5L1370K (5L1370K)
- BESTORQ Banded Belt, 127 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B124)
- BESTORQ Aftermarket JOHN DEERE E46844 Replacement Belt, C49 (C49)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- BESTORQ 5VX2000 Cogged Belt, 200 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX2000)
- BESTORQ B42 V Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs (B42)
- D&D 2432mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2432)
- Bestorq Power Transmission Belts