Shop All V-Belts
Bestorq
Aftermarket Exmark LZS25EKC604 LAZER Z S (Hydralic Pump) Zero Turn Mower Replacement Belt, A73LG
Mfr # A73LG
Zoro # G303808102
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 75 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 75 in |
Inside Length | 73 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 1093388 |
Replaces OEM Brand | Exmark |
Weight | 0.46 lbs. |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-75 in Height-5/16 in Weight: 0.46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- NSK NSK 6201 C3, 6200 Series Single Row Deep Groove Ball Bearing (6201 C3)
- COXREELS Hand Crank Hose Reel, 75 ft, 1/2" ID, Blue (112-4-75)
- MOLINE BEARING Take-Up Brg, 2 15/16 in Bore, Steel Insert (19251215)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22NEFA Belt for Drive, 4L370 (4L370)
- BESTORQ Kevlar V-Belt, B75LG (B75LG)
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- BESTORQ Aftermarket 1002002 ZIPPER Kevlar Replacement V-Belt | 5/8 x 123, B120LG (B120LG)
- BESTORQ V-Belt, 5L305 (5L305)
- BESTORQ Banded Belt, 67 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B64)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 221 x 86in OC, 3 Band (3/BX83)
- Bestorq Power Transmission Belts