Shop All V-Belts
Bestorq
Aftermarket Exmark LZS22KA484 LAZER Z S (Hydralic Pump) Zero Turn Mower Replacement Belt, A73LG
Mfr # A73LG
Zoro # G803808107
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 75 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 75 in |
Height | 5/16 in |
Inside Length | 73 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Exmark |
Replaces OEM Part | 1093388 |
Storage Temp. | 40F-100F |
Weight | 0.46 lbs. |
Banded Belt | No |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-75 in Height-5/16 in Weight: 0.46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2ISCC-075-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-075KW)
- DODGE Tigear-2 Reducers And Accessories, 17Q20H56 TIGEAR-2 REDUCER (17Q20H56 TIGEAR-2 REDUCER)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCV6)
- CENTURY Pump Motor, Capacitor-Start Design (T1052)
- BESTORQ B92/02 Banded Belt, 95 in Outside Length, 21/32 in Top Width, 2 Ribs (B92/02)
- BESTORQ AX22 Cogged Belt, 24 in Outside Length, 3/8 in Top Width, 1 Ribs (AX22)
- BESTORQ 935K8 Micro V Belt, 93.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (935K8)
- BESTORQ Aftermarket replacement for 31748 Woods 9204 CA belt, B126K (B126K)
- BESTORQ A32 V Belt, 34 in Outside Length, 1/2 in Top Width, 1 Ribs (A32)
- BESTORQ Aftermarket replacement for 9240P1 GRAVELY Mower Attachments: 15689E1 Belt for Drive, 4LK380 (4LK380)
- PIX Belt, SPA, 13 x 2360mm LP (SPA2360)
- Bestorq Power Transmission Belts