Shop All V-Belts
Bestorq
Aftermarket Exmark LCT4418BV LAZER Z CT (Deck 44") Zero Turn Mower Replacement Belt, B133LG
Mfr # B133LG
Zoro # G503817294
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 136 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 136 in |
Inside Length | 133 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 413093 |
Replaces OEM Brand | Exmark |
Standards | RMA |
Weight | 1.4 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-136 in Height-7/16 in Weight: 1.4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK67 x 3/4 (BK6734)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-75-13)
- INGERSOLL-RAND UP6 5-15 Compressor Maintenance Kit Ultra Coolant (47721395001)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- BESTORQ Aftermarket MTD 954-04118 Replacement Belt, 4LK1220 (4LK1220)
- BESTORQ B222 V Belt, 225 in Outside Length, 5/8 in Top Width, 1 Ribs (B222)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 71364155 Replacement Belt, C175 (C175)
- BESTORQ Aftermarket HUTCHINSON DIVISION B62 Replacement Belt, B62 (B62)
- BESTORQ BX58 Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 507965 Replacement Belt, B128 (B128)
- CHICAGO DIE CASTING PULLEY 3-1/4""X1/2""BORE (325VP5)
- Bestorq V-Belts