Shop All V-Belts
Bestorq
Aftermarket Encore K850PFC PROWLER FRONT CUT (Deck 72") Zero Turn Mower Replacement Belt, B158
Mfr # B158
Zoro # G803828204
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 161 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 161 in |
Height | 7/16 in |
Inside Length | 158 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Encore |
Replaces OEM Part | 583153 |
Weight | 1.63 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-161 in Height-7/16 in Weight: 1.63 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (360030040070)
- CLIMAX METAL PRODUCTS SDA-137 Step Down Clamp-On Adapter (SDA-137)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D010BH3HC, Pressure Line, 10 micron, Outside-In (MF0060427)
- BREEZE Hose Clamp, HT, Liner, SAE 912,410SS, PK10 (HTM 900 L B)
- BESTORQ Cogged Belt, 48 in Outside Length, 3/8 in Top Width, 1 Ribs (AX46)
- BESTORQ 240J4 Micro V Belt, 24 in Pitch Length, 0.368 in Top Width, 4 Ribs (240J4)
- BESTORQ Aftermarket MASSEY FERGUSON 833656M1 Replacement Belt, A43 (A43)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX315)
- BESTORQ AX33 Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (AX33)
- BESTORQ Banded Cogged Belt, 41.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX415)
- GATES Metric-Power V-Belts, XPZ887 (XPZ887)
- Bestorq Power Transmission Belts