Shop All V-Belts
Bestorq
Aftermarket Encore 72B850ZP PROWLER MID CUT (Deck 72") Zero Turn Mower Replacement Belt, B158
Mfr # B158
Zoro # G503828276
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 161 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 161 in |
Height | 7/16 in |
Inside Length | 158 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 583153 |
Replaces OEM Brand | Encore |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 1.63 lbs. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-161 in Height-7/16 in Weight: 1.63 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting NPQH-DK-G14-Q8-P10 (NPQH-DK-G14-Q8-P10)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24)
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (3LU98)
- INGERSOLL-RAND Pressure Switch (38471520)
- BESTORQ 5VX1500 Cogged Belt, 150 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1500)
- BESTORQ 3L390 V Belt, 39 in Outside Length, 3/8 in Top Width, 1 Ribs (3L390)
- BESTORQ replacement for 1005011 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Eng to Deck) belt, B80K (B80K)
- BESTORQ 5VX1000 Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1000)
- BESTORQ Banded Belt, 77 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B74)
- BESTORQ AX68 Cogged Belt, 70 in Outside Length, 3/8 in Top Width, 1 Ribs (AX68)
- MTD Belt A-Section X 88.2 (954-04134)
- Bestorq Power Transmission Belts