Shop All V-Belts
Bestorq
Aftermarket Encore 60K25Z Z60 (Pump Drive) Zero Turn Mower Replacement Belt, B40LG
Mfr # B40LG
Zoro # G603820873
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 43 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 43 in |
Inside Length | 40 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Encore |
Replaces OEM Part | B40K |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Weight | 0.44 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-43 in Height-7/16 in Weight: 0.44 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA SKF Bearing (6212-2RS1/C3)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Round (PRCF10A)
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- BESTORQ A138 V Belt, 140 in Outside Length, 1/2 in Top Width, 1 Ribs (A138)
- BESTORQ Aftermarket 100047 NEW HOLLAND Classic Replacement V-Belt, A47 (A47)
- BESTORQ Replacement for TY4798 JOHN DEERE Air Compressors: A75 Belt for Main Drive, 4LK370 (4LK370)
- BESTORQ B64 V Belt, 67 in Outside Length, 5/8 in Top Width, 1 Ribs (B64)
- BESTORQ Husqvarna IZ5223 (968999258) (Pump Drive 2003-05) Zero Turn Mower Replacement Belt, A63LG (A63LG)
- BESTORQ Cogged Belt, 55 in Outside Length, 21/32 in Top Width, 1 Ribs (BX52)
- D&D 1537mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1537)
- Bestorq Power Transmission Belts