Shop All V-Belts
Bestorq
Aftermarket Encore 52K650Z Z52 (Pump Drive) Zero Turn Mower Replacement Belt, B40LG
Mfr # B40LG
Zoro # G503820386
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 43 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 43 in |
Height | 7/16 in |
Inside Length | 40 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | B40K |
Replaces OEM Brand | Encore |
Banded Belt | No |
Weight | 0.44 lbs. |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-43 in Height-7/16 in Weight: 0.44 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Motor, 10" L x 7" W x 7" H Size (PARMTRH3600A)
- DAYTON Roller Chain, Conveyor, C2040 ANSI, 10 ft. (2YDY1)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- ZORO SELECT ST Bushing, H, 22 mm B Dia, 1.25 in L (HX22MM)
- BESTORQ Aftermarket Encore 72B850ZP PROWLER MID CUT (Deck 72") Zero Turn Mower Replacement Belt, B158 (B158)
- BESTORQ Aftermarket Husqvarna RZ5426 (967003601) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- BESTORQ 5VX900 Cogged Belt, 90 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX900)
- BESTORQ Aftermarket 10172 DR POWER EQUIPMENT Classic Replacement V-Belt, B53 (B53)
- BESTORQ Banded Cogged Belt, 82 in Outside Length, 2.61 in Top Width, 3 Ribs (3/CX78)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Deck 52") Zero Turn Mower Replacement Belt, B173LG (B173LG)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (BX108)
- Bestorq Power Transmission Belts