Shop All V-Belts
Bestorq
Aftermarket Dixon SPEEDZTR Riding Lawn Mower Replacement Belt, B103
Mfr # B103
Zoro # G303826885
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 106 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 106 in |
Inside Length | 103 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Dixon |
Replaces OEM Part | B119 |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1.06 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-106 in Height-7/16 in Weight: 1.06 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- PIX PIX, A43/4L450, V-Belt 1/2 X 45 (A43/4L450)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- GENERAL PUMP Steel Hose Reel, Mou, 3/8" x 100 ft. (D30002)
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 3.3 in Top Width, 5 Ribs (5/BX72)
- BESTORQ Aftermarket Ariens / Gravely 915167 ZOOM XL54 (Deck 54") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- BESTORQ Aftermarket John Deere E35 (Belt, Drive) Edger Replacement Belt, A28LG (A28LG)
- BESTORQ Aftermarket ALLOWAY C180 Replacement Belt, C180 (C180)
- BESTORQ Kevlar V-Belt / 4L1010LG, 4L1010K (4L1010K)
- BESTORQ 5VX900 Cogged Belt, 90 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX900)
- D&D 156" Outside Length, 1/2" Top Width, 1 Ribs (A154)
- Bestorq V-Belts