Shop All V-Belts
Bestorq
Aftermarket Dixon KODIAK 52 (968999622) (Pump Drive) Riding Lawn Mower Replacement Belt, A63LG
Mfr # A63LG
Zoro # G303813243
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 65 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 65 in |
Inside Length | 63 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 510201401 |
Replaces OEM Brand | Dixon |
Weight | 0.4 lbs. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-65 in Height-5/16 in Weight: 0.4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Hose Swivel Adapter, Adapter, 1 x 34 Nominal, Barb x FGH, 118 Hex, 75 psi, 35 to 100 deg F, Bras (30044)
- PLEWS-EDELMANN Standard Duty Pistol Grease Gun (30-300)
- ENERPAC Gasket, C550357 (C550357)
- DAYTON 4L560 V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (4L560)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Pump Drive) Zero Turn Mower Replacement Belt, B40LG (B40LG)
- BESTORQ Aftermarket Husqvarna LTH1538 (96043003801) (Deck 38") Riding Lawn Mower Replacement Belt, A94LG (A94LG)
- BESTORQ Aftermarket Bobcat 942296E (Pump Drive) Riding Lawn Mower Replacement Belt, B148LG (B148LG)
- BESTORQ Cogged Belt, 160 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1600)
- BESTORQ Banded Belt, 146 in Outside Length, 21/32 in Top Width, 3 Ribs (3/B143)
- BESTORQ Aftermarket AYP 532144959 Replacement Belt, 4LK960 (4LK960)
- PIX Belt, SPB, 17 x 1550mm LP (SPB1550)
- Bestorq Power Transmission Belts