Shop All V-Belts
Bestorq
Aftermarket Dixie Chopper XW2202-60 (Eng to Trans 1998-02) Zero Turn Mower Replacement Belt, B38LG
Mfr # B38LG
Zoro # G503820485
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 41 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 41 in |
Height | 7/16 in |
Inside Length | 38 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | B38K |
Replaces OEM Brand | Dixie Chopper |
Standards | RMA |
Weight | 0.42 lbs. |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-41 in Height-7/16 in Weight: 0.42 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Plate, Isolator (PTN)
- CHIEF Directional Valve, DO5,115VAC, Closed (D05S-2B-115A-35)
- FASCO Unit Bearing Motor, 4/250 HP, 0.80, CW, 115V (UB566)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 7/8, PK3 (CB161907)
- BESTORQ BX101 Cogged Belt, 104 in Outside Length, 21/32 in Top Width, 1 Ribs (BX101)
- BESTORQ Cogged Belt, 143 in Outside Length, 21/32 in Top Width, 1 Ribs (BX140)
- BESTORQ Aftermarket JOHN DEERE TCU19609 Replacement Belt, 5LK1500 (5LK1500)
- BESTORQ Banded Cogged Belt, 71 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX710)
- BESTORQ Aftermarket Husqvarna YTH180 (954002761) (Drive 1994-10) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- BESTORQ Aftermarket Ariens / Gravely 915116 ZT2450 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- D&D 100" Outside Length, 2" Top Width, 5 Ribs (5/3VX1000)
- Bestorq Power Transmission Belts