Shop All V-Belts
Bestorq
Aftermarket Dixie Chopper 2348HP ZEE 2 (Deck 48" 2014) Zero Turn Mower Replacement Belt, B143LG
Mfr # B143LG
Zoro # G103818141
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 146 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 146 in |
Inside Length | 143 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | B143K |
Replaces OEM Brand | Dixie Chopper |
Weight | 1.5 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-146 in Height-7/16 in Weight: 1.5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 1 Oz. (GPL-106)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R010BN4HC, Return Line, 10 micron, Outside-In (MF0064538)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (GRA102RRB)
- GAST Fan Sep Drive Sp Ac326B (AC326B)
- BESTORQ Aftermarket MTD 754-0197 Replacement Belt, A115 (A115)
- BESTORQ B260K V Belt, 263 in Outside Length, 21/32 in Top Width, 1 Ribs (B260K)
- BESTORQ Aftermarket JOHN DEERE L1048C Replacement Belt, B85 (B85)
- BESTORQ Aftermarket Land Pride FD2560 (60") Finishing Mower Replacement Belt, B144 (B144)
- BESTORQ Aftermarket ALLOWAY C225 Replacement Belt, C225 (C225)
- BESTORQ B212 V Belt, 215 in Outside Length, 5/8 in Top Width, 1 Ribs (B212)
- MITSUBOSHI Conventional V-Belt A Type, 1/2 x 129 (A129)
- Bestorq V-Belts