Shop All V-Belts
Bestorq
Aftermarket CUB CADET 954-04208 Replacement Belt, 5LK410
Mfr # 5LK410
Zoro # G103566929
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 41 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 41 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Weight | 0.4223 lbs. |
Application | Lawn and Garden |
Temp. Range | -60 F to 176 F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Replaces OEM Brand | AYP |
Replaces OEM Part | 8521220040 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-41 in Height-5/16 in Weight: 0.4223 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1/4" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) (FRL802NA)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX 45 (6502-04-04)
- DAYTON Gearbelt, XL, 65 Teeth, Length 13.0 In, Width: 3/8" (1DHH8)
- DICO WHEEL BUFF 4"" SPIRAL SEW (527-40-4)
- BESTORQ Aftermarket C C I L 32804 Replacement Belt, B62 (B62)
- BESTORQ Kevlar V-Belt, A33LG (A33LG)
- BESTORQ A73K V Belt, 75 in Outside Length, 1/2 in Top Width, 1 Ribs (A73K)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- BESTORQ Husqvarna YT42DXLS (96043022100) (Drive 2016-01) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ Kevlar V-Belt / 4L250LG, 4L250K (4L250K)
- MITSUBOSHI 3/B162 165Inch Outside Length, 3 Ribs (3RB162)
- Bestorq V-Belts