Shop All V-Belts
Bestorq
Aftermarket CUB CADET 954-04033 Replacement Belt, 4LK1180
Mfr # 4LK1180
Zoro # G103566585
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 118 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 118 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.72 lbs. |
Application | Lawn and Garden |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | GX20305 |
Replaces OEM Brand | JOHN DEERE |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-118 in Height-5/16 in Weight: 0.72 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10, Metric Dia. Max.: 114 mm (5764)
- ARO Regulator (Super-Duty Series), R37561-100 (R37561-100)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- BESTORQ Banded Belt, 64 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A62)
- BESTORQ Aftermarket 1-543548 EXMARK Replacement Belt, A35LG (A35LG)
- BESTORQ 4L440 V Belt, 44 in Outside Length, 1/2 in Top Width, 1 Ribs (4L440)
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- BESTORQ SPB2932 V Belt, 2932 mm(115.44 in) Pitch Length, 17 mm(0.57 in) Top Width, 1 Ribs (SPB2932)
- BESTORQ Kevlar V-Belt / 4L290LG, 4L290K (4L290K)
- PIX Belt, B, 21/32 x 124 in. OC, 2 Band (2HB121)
- Bestorq Power Transmission Belts