Shop All V-Belts
Bestorq
Aftermarket CUB CADET 754-04047 Replacement Belt, 4LK1140
Mfr # 4LK1140
Zoro # G803565147
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 114 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 114 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Weight | 0.7 lbs. |
Replaces OEM Part | 1718017SM |
Replaces OEM Brand | SIMPLICITY |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-114 in Height-5/16 in Weight: 0.7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 1002006 ZIPPER Kevlar Replacement V-Belt | 5/8 x 161, B158LG (B158LG)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-8-6)
- DODGE Drive Components, F BUSHING BAG HARDWARE (F BUSHING BAG HARDWARE)
- ARO Valve, K Series, K214SS-024-D (K214SS-024-D)
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- BESTORQ Aftermarket TORO/WHEEL 26-9670 Replacement Belt, 4LK400 (4LK400)
- BESTORQ 4LK540 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (4LK540)
- BESTORQ Aftermarket CUB CADET 754-3073 Replacement Belt, 4LK620 (4LK620)
- BESTORQ Aftermarket Husqvarna FT900 (96083000600) (Reverse 2009-11) Tiller Replacement Belt, 3L440LG (3L440LG)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX950)
- DAYTON 5L590 V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (5L590)
- Bestorq Power Transmission Belts