Shop All V-Belts
Bestorq
Aftermarket CRAFTSMAN 954-04249 Replacement Belt, 5LK710
Mfr # 5LK710
Zoro # G803576235
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 71 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 71 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Application | Lawn and Garden |
Weight | 0.73 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 6944R |
Replaces OEM Brand | SEARS ROEBUCK |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-71 in Height-7/16 in Weight: 0.73 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Muffler Assembly, 56079 (56079)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1)
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- BESTORQ 8VX1600 Cogged Belt, 160 in Outside Length, 1 in Top Width, 1 Ribs (8VX1600)
- BESTORQ 5VX900 Cogged Belt, 90 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX900)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B55 Replacement Belt, B55 (B55)
- BESTORQ Aftermarket replacement for M154621 John Deere X360 (42" Edge Deck) belt, A144K (A144K)
- BESTORQ Aftermarket John Deere 524 (Belt, Forward) Tiller Replacement Belt, A31LG (A31LG)
- BESTORQ 250J4 Micro V Belt, 25 in Pitch Length, 0.368 in Top Width, 4 Ribs (250J4)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 136" (BB136)
- Bestorq V-Belts