Shop All V-Belts
Bestorq
Aftermarket CRAFTSMAN 429636 Replacement Belt, 4LK1010
Mfr # 4LK1010
Zoro # G703568293
original price:
$31.59
14% off
new price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 101 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 101 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.62 lbs. |
Application | Lawn and Garden |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | CRAFTSMAN |
Replaces OEM Part | 197253 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-101 in Height-5/16 in Weight: 0.62 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5 Piston Kits (PK502HLL01)
- BANJO 2" Barbed x 1-1/2" MNPT Adapter (HB150-200)
- COXREELS Swivel Seal Kit, 3/8In EPDM O-Ring (1935-2-SEALKIT)
- MILTON Tank Valve, 1/8" NPT, PK10 (684)
- BESTORQ Aftermarket replacement for Snapper 7800010 RZT20420BVE2 (Transaxle Drive) belt, A56K (A56K)
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX300)
- BESTORQ 5VX890 Cogged Belt, 89 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX890)
- BESTORQ SPA1600 V Belt, 1600 mm (62.4 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA1600)
- BESTORQ 550J16 Micro V Belt, 55 in Pitch Length, 1.472 in Top Width, 16 Ribs (550J16)
- BESTORQ Aftermarket CASE - I H 7895HT Replacement Belt, B143 (B143)
- PIX Belt, CX Cogged, 7/8 x 191 in. OC (CX187)
- Bestorq V-Belts