Shop All V-Belts
Bestorq
Aftermarket CRAFTSMAN 140218 Replacement Belt, 4LK850
Mfr # 4LK850
Zoro # G803570653
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 85 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 85 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Standards | RMA |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.52 lbs. |
Replaces OEM Brand | MURRAY |
Replaces OEM Part | 21614 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-85 in Height-5/16 in Weight: 0.52 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24FJ BULKHEAD NUT (0306-24)
- LINCOLN Mini Grease Gun, Pistol Grip, 3500 psi (G110)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 4000 Series (4050-16)
- RULAND Jaw Coupling Spider, Polyurethane (JD21/33-98R)
- BESTORQ 4L520 V Belt, 52 in Outside Length, 1/2 in Top Width, 1 Ribs (4L520)
- BESTORQ Cogged Belt, 99 in Outside Length, 21/32 in Top Width, 1 Ribs (BX96)
- BESTORQ 1080K7 Micro V Belt, 108 in Pitch Length, 0.98 in Top Width, 7 Ribs (1080K7)
- BESTORQ Aftermarket HUSQVARNA 574845603 Replacement Belt, 5LK1430 (5LK1430)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX59)
- BESTORQ Aftermarket TORO/WHEEL 105-6963 Replacement Belt, 4LK1410 (4LK1410)
- DAYTON BX63 Cogged V-Belt, 66 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L278 (6L278)
- Bestorq Power Transmission Belts