Shop All V-Belts
Bestorq
Aftermarket Country Clipper BOULEVARD B205 (Deck 54") Zero Turn Mower Replacement Belt, B154LG
Mfr # B154LG
Zoro # G503818987
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 157 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 157 in |
Height | 7/16 in |
Inside Length | 154 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | B154K |
Replaces OEM Brand | Country Clipper |
Banded Belt | No |
Standards | RMA |
Weight | 1.62 lbs. |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-157 in Height-7/16 in Weight: 1.62 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (287259)
- CHICAGO PNEUMATIC Tune Up Kit (2050562663)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6007ZZC3/L627)
- BESTORQ Aftermarket ROOT MFG. A48 Replacement Belt, A48 (A48)
- BESTORQ Aftermarket HESSTON B195 Replacement Belt, B195 (B195)
- BESTORQ Cogged Belt, 52 in Outside Length, 3/8 in Top Width, 1 Ribs (AX50)
- BESTORQ Aftermarket Hustler 930123 FASTRAK SD (Deck 48") Zero Turn Mower Replacement Belt, B140LG (B140LG)
- BESTORQ Banded Cogged Belt, 69 in Outside Length, 1.98 in Top Width, 3 Ribs (BX66/03)
- BESTORQ BX50 Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- AFTERMARKET Belt, Drive (A-21546076-AI)
- Bestorq V-Belts