Shop All V-Belts
Bestorq
Aftermarket Country Clipper BOULEVARD B205 (Deck 42") Zero Turn Mower Replacement Belt, B122LG
Mfr # B122LG
Zoro # G803817512
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 125 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 125 in |
Inside Length | 122 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | B122KA |
Replaces OEM Brand | Country Clipper |
Weight | 1.28 lbs. |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-125 in Height-7/16 in Weight: 1.28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Condenser Motor, 1/4 HP, 1 SP, 8 PL (0131M00061SP)
- MTD Belt-V B Sec X 9 (01005377P)
- FESTO Compact Cylinder ADN-50-40-I-P-A (ADN-50-40-I-P-A)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM44-25K)
- BESTORQ AX36 Cogged Belt, 38 in Outside Length, 3/8 in Top Width, 1 Ribs (AX36)
- BESTORQ Aftermarket replacement for 76517-61660 Kubota T1400H belt, B67 (B67)
- BESTORQ Aftermarket Ariens / Gravely 915083 ZOOM 2552 (Deck 52") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1130754 Replacement Belt, B149 (B149)
- BESTORQ Aftermarket replacement for 933884 Toro Wheel Horse 79105 belt, A128 (A128)
- BESTORQ Kevlar V-Belt / B113LG, 5L1160K (5L1160K)
- D&D 168" Outside Length, 2/3" Top Width, 1 Ribs (B165)
- Bestorq Power Transmission Belts