Shop All V-Belts
Bestorq
Aftermarket CASE - I H 612046R1 Replacement Belt, B190
Mfr # B190
Zoro # G803566076
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 193 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 193 in |
Height | 7/16 in |
Inside Length | 190 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1.96 lbs. |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Replaces OEM Brand | ALLIS CHALMERS/GLEEMER |
Replaces OEM Part | 70506148 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-193 in Height-7/16 in Weight: 1.96 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- INA Needle Brg, Drawn Cup, Bore 50mm, OD 58mm (HK5020-HLA)
- X1 TOOLS 3/4 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x40)
- MARATHON MOTORS GP Mtr, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5913)
- BESTORQ B36 V Belt, 39 in Outside Length, 5/8 in Top Width, 1 Ribs (B36)
- BESTORQ Dixie Chopper XF2500-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- BESTORQ Aftermarket Husqvarna RZ5426 (967003601) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- BESTORQ CX105 Cogged Belt, 109 in Outside Length, 7/8 in Top Width, 1 Ribs (CX105)
- BESTORQ AX77 Cogged Belt, 79 in Outside Length, 3/8 in Top Width, 1 Ribs (AX77)
- BESTORQ Aftermarket replacement for 100105 ADC BELT, a50 (a50)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 106" (C106)
- Bestorq Power Transmission Belts