Shop All V-Belts
Bestorq
Aftermarket CASE - I H 552244R1 Replacement Belt, B101
Mfr # B101
Zoro # G703576755
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 104 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 104 in |
Height | 7/16 in |
Inside Length | 101 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 1.04 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Application | Heavy Duty General Application |
Replaces OEM Part | 633512 |
Replaces OEM Brand | FORD/NEW HOLLAND |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-104 in Height-7/16 in Weight: 1.04 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX173 Cogged V-Belt, 177" Outside Length, 7/8" Top Width, 1 Ribs (4FJ37)
- TB WOODS L-Jaw Coupling Insert, L225, Urethane (L225U)
- DAYTON 4L770 V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (4L770)
- DAYTON DC Gearmotor, 660.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 90V DC Voltage (2H590)
- BESTORQ Kevlar V-Belt / 4L375LG, 4L375K (4L375K)
- BESTORQ Aftermarket 102759 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A49 (A49)
- BESTORQ Aftermarket HESSTON C120 Replacement Belt, C120 (C120)
- BESTORQ Aftermarket 10102000 TRANE COMPANY Classic Replacement V-Belt, A53 (A53)
- BESTORQ 280J10 Micro V Belt, 28 in Pitch Length, 0.92 in Top Width, 10 Ribs (280J10)
- BESTORQ Banded Belt, 108 in Outside Length, 21/32 in Top Width, 5 Ribs (5/B105)
- PIX V-Belt, 1/4 X 34 (2L340)
- Bestorq V-Belts