Shop All V-Belts
Bestorq
Aftermarket CASE - I H 549821R1 Replacement Belt, A29
Mfr # A29
Zoro # G803576761
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 31 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 31 in |
Height | 5/16 in |
Inside Length | 29 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 0.18 lbs. |
Application | Heavy Duty General Application |
Replaces OEM Brand | HESSTON |
Replaces OEM Part | 7855026 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-31 in Height-5/16 in Weight: 0.18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings (51213)
- CLIMAX METAL PRODUCTS ISTC-075-16 One-Piece Threaded Clamping Collar (ISTC-075-16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth (35BS12H X 5/8)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- BESTORQ Aftermarket FORD/NEW HOLLAND 17811 Replacement Belt, B57 (B57)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX530)
- BESTORQ Aftermarket SIOUX STEEL B68 Replacement Belt, B68 (B68)
- BESTORQ Aftermarket 102759 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A49 (A49)
- BESTORQ 3VX530 Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX530)
- BESTORQ Aftermarket JOHN DEERE TCU26904 Replacement Belt, 5LK1590 (5LK1590)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 71364155 Replacement Belt, C175 (C175)
- Bestorq V-Belts