Shop All V-Belts
Bestorq
Aftermarket CASE - I H 489397R3 Replacement Belt, 3V750
Mfr # 3V750
Zoro # G803576341
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 75 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 75 in |
Height | 21/64 in |
Inside Length | 73 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Standards | RMA |
Weight | 0.29 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Replaces OEM Part | 2012079 |
Replaces OEM Brand | OWATONNA MFG. (SEE GEHL) |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-75 in Height-21/64 in Weight: 0.29 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56H Frame (5K49PN4088X)
- NACHI Ceramic Radial Ball Bearing, SH6-6203ZZEC3 (SH6-6203ZZEC3)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- BESTORQ Cogged Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (AX47)
- BESTORQ Aftermarket Bunton 634010 (Deck 48") Walk Behind Mower Replacement Belt, B108LG (B108LG)
- BESTORQ Aftermarket replacement for 22173 Simplicity ZT3500 5901274 ZT3500B244 (Pump Drive) belt, SPA1682 (SPA1682)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX42)
- BESTORQ Aftermarket replacement for 14673P1 GRAVELY 424 Belt for Deck Drive, 4LK1170 (4LK1170)
- BESTORQ BX173 Cogged Belt, 176 in Outside Length, 21/32 in Top Width, 1 Ribs (BX173)
- BANDO 2896 mm Outside Length, 13 mm Top Width, 1 Ribs (A112)
- Bestorq Power Transmission Belts