Shop All V-Belts
Bestorq
Aftermarket CASE - I H 225532R2 Replacement Belt, 3V425
Mfr # 3V425
Zoro # G503568363
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 42.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 42.5 in |
Height | 21/64 in |
Inside Length | 40.5 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.17 lbs. |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Replaces OEM Part | 236161R2 |
Replaces OEM Brand | CASE - I H |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-42.5 in Height-21/64 in Weight: 0.17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 1.000 In Bore, 6.000 In L (PW16)
- CHAMPION PNEUMATIC Assembly, Muffler Unloader (Z4593)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1040mm PL, T130 (D1040-8M-20)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW8A10B, Return Line, 10 micron, Inside-Out (MF0063595)
- BESTORQ Aftermarket HESSTON 56630 Replacement Belt, 5V2360 (5V2360)
- BESTORQ 3L440 V Belt, 44 in Outside Length, 3/8 in Top Width, 1 Ribs (3L440)
- BESTORQ Aftermarket Husqvarna YTH22V46 (917.289630) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ Aftermarket JOHN DEERE H31330 Replacement Belt, A42 (A42)
- BESTORQ Banded Cogged Belt, 46.5 in Outside Length, 2.625 in Top Width, 7 Ribs (7/3VX465)
- BESTORQ Aftermarket Hustler 927038 SUPER Z (Deck 60") Zero Turn Mower Replacement Belt, B177 (B177)
- CARLISLE BP43 Super Blue Ribbon V-Belt (BP43)
- Bestorq Power Transmission Belts