Shop All V-Belts
Bestorq
Aftermarket Bolens 13AM662F163 (Drive) Riding Lawn Mower Replacement Belt, B29
Mfr # B29
Zoro # G503836059
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 32 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 32 in |
Height | 7/16 in |
Inside Length | 29 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Bolens |
Replaces OEM Part | 75404002 |
Weight | 0.3 lbs. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-32 in Height-7/16 in Weight: 0.3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G1SC-275-B One-Piece Clamping Collar (G1SC-275-B)
- BREEZE Hose Clamp, HD, SAE 28,305SS, PK10 (300 28 H)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 50 ft. Length (TDMP-N-350)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 8.75" OD (2BK90H)
- BESTORQ Aftermarket SIMPLICITY 1672732SM Replacement Belt, 3LK310 (3LK310)
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 2.25 in Top Width, 6 Ribs (6/3VX1000)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX355)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22NEFA Belt for Drive, 4L370 (4L370)
- BESTORQ Aftermarket AYP 532144959 Replacement Belt, 4LK960 (4LK960)
- BESTORQ Kevlar V-Belt, B36LG (B36LG)
- JASON INDUSTRIAL 1/2X55 Kevlar V-Belt (MXV4-550)
- Bestorq V-Belts