Shop All V-Belts
Bestorq
Aftermarket Bolens 13AM662F163 (Deck 38") Riding Lawn Mower Replacement Belt, B66LG
Mfr # B66LG
Zoro # G803819028
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 69 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 69 in |
Inside Length | 66 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 75404001 |
Replaces OEM Brand | Bolens |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Weight | 0.71 lbs. |
Standards | RMA |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-69 in Height-7/16 in Weight: 0.71 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-025-Z Set Screw Collar (GSC-025-Z)
- WILKERSON Lubricator Bowl, For Wilkerson Miniature (LRP-96-736)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- MILTON M Style Push-Lock Coupler, 1/4" Hose, PK10 (1717-4)
- BESTORQ AX20 Cogged Belt, 22 in Outside Length, 3/8 in Top Width, 1 Ribs (AX20)
- BESTORQ Aftermarket CUB CADET 954-04033A Replacement Belt, 4LK1180 (4LK1180)
- BESTORQ Aftermarket Land Pride FD2560 (60") Finishing Mower Replacement Belt, B144 (B144)
- BESTORQ Aftermarket JOHN DEERE AH120918 Replacement Belt, C75 (C75)
- BESTORQ Aftermarket HUSQVARNA 532196103 Replacement Belt, 5LK1480 (5LK1480)
- BESTORQ B124 V Belt, 127 in Outside Length, 5/8 in Top Width, 1 Ribs (B124)
- BESTORQ 550J16 Micro V Belt, 55 in Pitch Length, 1.472 in Top Width, 16 Ribs (550J16)
- Bestorq V-Belts