Shop All V-Belts
Bestorq
Aftermarket Bobcat 942253F (PTO to Deck 61") Riding Lawn Mower Replacement Belt, B98LG
Mfr # B98LG
Zoro # G903815128
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 101 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 101 in |
Inside Length | 98 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Bobcat |
Replaces OEM Part | 2188134 |
Storage Temp. | 40F-100F |
Weight | 1.04 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-101 in Height-7/16 in Weight: 1.04 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru Brass Plug, 1/4"MPT (25MPB)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- VIKING Tapping Arm, 63" Arm Reach, 400 rpm (VT400)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Swivel x Rigid Transparent Blue (PR14-25A-T)
- BESTORQ Aftermarket CASE - I H 489397R3 Replacement Belt, 3V750 (3V750)
- BESTORQ BX43 Cogged Belt, 46 in Outside Length, 21/32 in Top Width, 1 Ribs (BX43)
- BESTORQ Kevlar V-Belt / 4L380LG, 4L380K (4L380K)
- BESTORQ 3VX360/02 Banded Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 2 Ribs (3VX360/02)
- BESTORQ Aftermarket MASSEY FERGUSON 842464M2 Replacement Belt, C62 (C62)
- BESTORQ Banded Belt, 67 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B64)
- DAYTON 2/B108 Banded V-Belt, 111-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G908)
- Bestorq Power Transmission Belts