Shop All V-Belts
Bestorq
Aftermarket Bobcat 1020 Snow Blower / Thrower Replacement Belt, A35LG
Mfr # A35LG
Zoro # G503802634
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 37 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 37 in |
Inside Length | 35 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | A35K |
Replaces OEM Brand | Bobcat |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Weight | 0.23 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-37 in Height-5/16 in Weight: 0.23 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Female JIC (24708N-608)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Eccentric Lock (VE-216)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP60X 1 5/8 (2VP60X 1 5/8)
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure (DOA-P704-AA)
- BESTORQ Aftermarket 007-0045 POWERMATE Replacement Belt, A57 (A57)
- BESTORQ Double Side V Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BB142)
- BESTORQ B63/06 Banded Belt, 66 in Outside Length, 21/32 in Top Width, 6 Ribs (B63/06)
- BESTORQ 955K6 Micro V Belt, 95.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (955K6)
- BESTORQ Aftermarket replacement for 195672M1 Massey Ferguson DYNA-BALANCE 31 belt, C101 (C101)
- BESTORQ Cogged Belt, 111 in Outside Length, 21/32 in Top Width, 1 Ribs (BX108)
- MEGADYNE RAW EDGE DEEP WEDGE COGGED V-BELTS (5VX850)
- Bestorq Power Transmission Belts