Shop All V-Belts
Bestorq
Aftermarket BLACKWELDERS V4176 Replacement Belt, B173
Mfr # B173
Zoro # G203566768
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 176 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 176 in |
Height | 7/16 in |
Inside Length | 173 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 1.78 lbs. |
Replaces OEM Brand | HESSTON |
Replaces OEM Part | 700711239 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-176 in Height-7/16 in Weight: 1.78 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO COUPL FLEX 3""X3"" HUB (P1059-33)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163438, 25 micron, Outside-In (MF0066226)
- PARKER Multipurpose Hose, 1/2" I.D, 50 ft. L (801-8-RED-BX)
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave (BK85X1)
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- BESTORQ 270J6 Micro V Belt, 27 in Pitch Length, 0.552 in Top Width, 6 Ribs (270J6)
- BESTORQ AX18 Cogged Belt, 20 in Outside Length, 3/8 in Top Width, 1 Ribs (AX18)
- BESTORQ Kevlar V-Belt, 4L750LG (4L750LG)
- BESTORQ Aftermarket Bad Boy 2013 CZT 6000 (Deck 60") Zero Turn Mower Replacement Belt, B165LG (B165LG)
- BESTORQ Banded Belt, 183.5 in Outside Length, 5/8 in Top Width, 4 Ribs (4/5V1800)
- CONTINENTAL CONTITECH 5VX570 Cogged V-Belt, 57" Outside Length, 5/8" Top Width, 1 Ribs (5VX570)
- Bestorq Power Transmission Belts