Shop All V-Belts
Bestorq
Aftermarket Bad Boy 2011 CZT 4200 (Deck 42") Zero Turn Mower Replacement Belt, B138LG
Mfr # B138LG
Zoro # G603824932
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 141 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 141 in |
Inside Length | 138 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 041-4022-00 |
Replaces OEM Brand | Bad Boy |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Weight | 1.45 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-141 in Height-7/16 in Weight: 1.45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25170-0606 (G25170-0606)
- DAYTON 3V315 V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V708)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.09In (2085-4-4s)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX670)
- BESTORQ Aftermarket 1048 BOICE CRANE Classic Replacement V-Belt, A46 (A46)
- BESTORQ Aftermarket replacement for 9540131 Mtd Products, Inc. 31AE880-4352 (1989) belt, SPZ900 (SPZ900)
- BESTORQ Aftermarket Allis-Chalmers 2690813 AC23420 (Deck 46") Riding Lawn Mower Replacement Belt, A116LG (A116LG)
- BESTORQ Replacement for 54018 BLUEBIRD Lawn Combers: P18 Lawn Comber Belt for Drive, W/5.5 H.P. Eng., 5LK340 (5LK340)
- BESTORQ Aftermarket CASE - I H 225532R2 Replacement Belt, 3V425 (3V425)
- GATES XPZ1202 Metric V-Belt, 1202mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1202)
- Bestorq Power Transmission Belts