Shop All V-Belts
Bestorq
Aftermarket Ariens / Gravely 992093 PM148Z (48" Deck RH) Zero Turn Mower Replacement Belt, B47LG
Mfr # B47LG
Zoro # G803816621
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 50 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 50 in |
Inside Length | 47 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Ariens / Gravely |
Replaces OEM Part | 7202900 |
Weight | 0.52 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-50 in Height-7/16 in Weight: 0.52 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- TOMPKINS Hydraulic Fitting-Steel06FJX-08FP (6506-06-08)
- BESTORQ 5VX670 Cogged Belt, 67 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX670)
- PARKER Colorflow Flow Control Valve, Steel, 3/4-14, 25 GPM (F1200S)
- BESTORQ 5L510 V Belt, 51 in Outside Length, 21/32 in Top Width, 1 Ribs (5L510)
- BESTORQ Aftermarket CASE - I H 7895HT Replacement Belt, B143 (B143)
- BESTORQ 4L310 V Belt, 31 in Outside Length, 1/2 in Top Width, 1 Ribs (4L310)
- BESTORQ A26 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (A26)
- BESTORQ 3VX500 Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX500)
- BESTORQ A66/02 Banded Belt, 68 in Outside Length, 1/2 in Top Width, 2 Ribs (A66/02)
- GATES 991 mm Outside Length, 10 mm Top Width, 1 Ribs (3L390K)
- Bestorq Power Transmission Belts