Shop All V-Belts
Bestorq
Aftermarket Ariens / Gravely 992080 PM160Z (PTO to 60" Deck) Zero Turn Mower Replacement Belt, B124
Mfr # B124
Zoro # G303834934
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 127 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 127 in |
Inside Length | 124 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Ariens / Gravely |
Replaces OEM Part | 07239300 |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1.28 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-127 in Height-7/16 in Weight: 1.28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-16-50-P-A-GF (DFM-16-50-P-A-GF)
- FASCO HVAC Motor, 1/30 HP, 1500 rpm, 115V, 3.3 (D181)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- DIXON 1-1/4" NPT 316 SS Combination Nipple Threaded (RST15)
- BESTORQ CX180 Cogged Belt, 184 in Outside Length, 7/8 in Top Width, 1 Ribs (CX180)
- BESTORQ 4L260 V Belt, 26 in Outside Length, 1/2 in Top Width, 1 Ribs (4L260)
- BESTORQ Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX530)
- BESTORQ Cogged Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (BX63)
- BESTORQ V-Belt, 5L305 (5L305)
- BESTORQ V-Belt, D295 (D295)
- BESTORQ Aftermarket HUTCHINSON DIVISION B75 Replacement Belt, B75 (B75)
- Bestorq V-Belts