Shop All V-Belts
Bestorq
Aftermarket Ariens / Gravely 927063 1232RER (Drive) Riding Lawn Mower Replacement Belt, A60LG
Mfr # A60LG
Zoro # G903810581
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 62 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 62 in |
Inside Length | 60 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 7242200 |
Replaces OEM Brand | Ariens / Gravely |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Weight | 0.38 lbs. |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-62 in Height-5/16 in Weight: 0.38 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-3/4 Inch Diameter Gear (H5036171)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (30507TC)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BESTORQ Aftermarket 767057.1 CLAAS Classic Replacement V-Belt, B49 (B49)
- BESTORQ Aftermarket FOSTER B88 Replacement Belt, B88 (B88)
- BESTORQ Banded Cogged Belt, 57 in Outside Length, 1 in Top Width, 2 Ribs (2/AX55)
- BESTORQ B88 V Belt, 91 in Outside Length, 5/8 in Top Width, 1 Ribs (B88)
- BESTORQ Aftermarket JOHN DEERE AH120918 Replacement Belt, C75 (C75)
- BESTORQ AX105 Cogged Belt, 107 in Outside Length, 1/2 in Top Width, 1 Ribs (AX105)
- D&D 1287mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1287)
- Bestorq V-Belts