Shop All V-Belts
Bestorq
Aftermarket Ariens / Gravely 915167 ZOOM XL54 (Deck 54") Zero Turn Mower Replacement Belt, A143LG
Mfr # A143LG
Zoro # G503812497
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 145 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 145 in |
Height | 5/16 in |
Inside Length | 143 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 07200023 |
Replaces OEM Brand | Ariens / Gravely |
Weight | 0.88 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-145 in Height-5/16 in Weight: 0.88 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D010BH4HC, Pressure Line, 10 micron, Outside-In (MF0060067)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT22)
- RULAND Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (CL-3-F)
- SPEEDAIRE Roller Guide Assembly (TT2CU8154G)
- BESTORQ 470J8 Micro V Belt, 47 in Pitch Length, 0.736 in Top Width, 8 Ribs (470J8)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX100)
- BESTORQ Banded Cogged Belt, 69 in Outside Length, 1.98 in Top Width, 3 Ribs (BX66/03)
- BESTORQ Aftermarket VERMEER 10383001 Replacement Belt, B32 (B32)
- BESTORQ A40 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (A40)
- BESTORQ Aftermarket Ariens / Gravely 992035 PM250Z (PTO to 50" Deck) Zero Turn Mower Replacement Belt, B124 (B124)
- DAYTON 3/B103 Banded V-Belt, 106-3/4" Outside Length, 2" Top Width, 3 Ribs (13V504)
- Bestorq V-Belts