Shop All V-Belts
Bestorq
Aftermarket Ariens / Gravely 915050 ZT2352 (Deck 52") Zero Turn Mower Replacement Belt, A141LG
Mfr # A141LG
Zoro # G603812038
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 143 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 143 in |
Height | 5/16 in |
Inside Length | 141 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 07241600 |
Replaces OEM Brand | Ariens / Gravely |
Storage Temp. | 40F-100F |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Weight | 0.87 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-143 in Height-5/16 in Weight: 0.87 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage (5K191BG)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- BESTORQ Kevlar V-Belt / 4L560LG, 4L560K (4L560K)
- BESTORQ Aftermarket CRAFTSMAN 954-04050 Replacement Belt, 4LK350 (4LK350)
- BESTORQ Micro V Belt, 40 in Pitch Length, 0.736 in Top Width, 8 Ribs (400J8)
- BESTORQ Aftermarket JOHN DEERE Z33368 Replacement Belt, C88 (C88)
- BESTORQ Cogged Belt, 63 in Outside Length, 21/32 in Top Width, 1 Ribs (BX60)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- DAYTON B53 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (3X611)
- Bestorq Power Transmission Belts