Shop All V-Belts
Bestorq
Aftermarket Ariens / Gravely 915043 ZOOM 1540 (Deck 40") Zero Turn Mower Replacement Belt, A118LG
Mfr # A118LG
Zoro # G103810145
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 120 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 120 in |
Inside Length | 118 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 07200001 |
Replaces OEM Brand | Ariens / Gravely |
Weight | 0.73 lbs. |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-120 in Height-5/16 in Weight: 0.73 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (287004)
- TRITAN Flange Bearing, 2-Bolt, Ball, 60mm Bore (UCFL212-60MM)
- MARADYNE Motor, 36V, 1 Speed, CCW-Fan, 486A (D-001C-486A)
- NOBLES Vacuum Motor (9004054)
- BESTORQ 280J10 Micro V Belt, 28 in Pitch Length, 0.92 in Top Width, 10 Ribs (280J10)
- BESTORQ B67 V Belt, 70 in Outside Length, 5/8 in Top Width, 1 Ribs (B67)
- BESTORQ Banded Belt, 200 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2000)
- BESTORQ Aftermarket 102226 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A40 (A40)
- BESTORQ Aftermarket replacement for 9240P1 GRAVELY Mower Attachments: 15689E1 Belt for Drive, 4LK380 (4LK380)
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- PIX Poly Rib J Belt, 61 in. EL-10 Rib (610J10)
- Bestorq V-Belts