Shop All V-Belts
Bestorq
Aftermarket Ariens / Gravely 915026 ZT1740 (40" Deck) Zero Turn Mower Replacement Belt, A72LG
Mfr # A72LG
Zoro # G803802532
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 74 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 74 in |
Height | 5/16 in |
Inside Length | 72 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Ariens / Gravely |
Replaces OEM Part | 7235500 |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Weight | 0.45 lbs. |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-74 in Height-5/16 in Weight: 0.45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6001LLU, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Sealed (6001LLU)
- DYNABRADE Collet Cap (51657)
- CONTINENTAL CONTITECH 5VX630 Cogged V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (5VX630)
- DAYTON 5L780 V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (5L780)
- BESTORQ Banded Cogged Belt, 165 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX162)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX430)
- BESTORQ AX66 Cogged Belt, 68 in Outside Length, 3/8 in Top Width, 1 Ribs (AX66)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX100)
- BESTORQ 5VX950 Cogged Belt, 95 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX950)
- BESTORQ Kevlar V-Belt / 4L380LG, 4L380K (4L380K)
- DAYTON 3L120 V-Belt, 12" Outside Length, 3/8" Top Width, 1 Ribs (3GWD3)
- Bestorq Power Transmission Belts