Shop All V-Belts
Bestorq
Aftermarket Ariens / Gravely 915020 EZR1540 (Transmission) Zero Turn Mower Replacement Belt, A49LG
Mfr # A49LG
Zoro # G103802874
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 51 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 51 in |
Height | 5/16 in |
Inside Length | 49 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 07213600 |
Replaces OEM Brand | Ariens / Gravely |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Weight | 0.31 lbs. |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-51 in Height-5/16 in Weight: 0.31 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-11/16 WIDE SET SCREW 4-BOLT FLANGE (UCF214-43)
- UNIVERSAL HYDRAULIC ADPT1/2""x1/2"" (39006139)
- AIRTEC LUBE-SHUTTLE EXTRM PRESR GRSE Case of 10 (14.11OZ tubes) (152.400.1)
- NSK NSK-6000DU, 6000 Series Single Row Deep Groove Ball Bearing, 6000DU (6000DU)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- BESTORQ MTD/Cub Cadet/White 17ASDALC010 Z-FORCE L60(60" Deck) Zero Turn Mower Replacement Belt, B159 (B159)
- BESTORQ Aftermarket replacement for Snapper 7800632 RZT26520 (Transaxle Drive) belt, A56K (A56K)
- BESTORQ SPB1950 V Belt, 1950 mm (76.05 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB1950)
- BESTORQ Aftermarket Husqvarna ZTH6125KAA (968999186) (Deck 61") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- BESTORQ Micro V Belt, 35 in Pitch Length, 0.552 in Top Width, 6 Ribs (350J6)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- Bestorq V-Belts