Shop All V-Belts
Bestorq
Aftermarket Ariens / Gravely 910965 Snow Blower / Thrower Replacement Belt, 3L360LG
Mfr # 3L360LG
Zoro # G403803670
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 36 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 36 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 72047 |
Replaces OEM Brand | Ariens / Gravely |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.13 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Kevlar (Aramid) Outside Length-36 in Height-7/32 in Weight: 0.13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (8330-2)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-2)
- 3M One-way Valve A0121, 1/pk (A0121)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-06-BL00B)
- BESTORQ SPA1600 V Belt, 1600 mm (62.4 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA1600)
- BESTORQ BX58 Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- BESTORQ Kevlar V-Belt / B134LG, 5L1370K (5L1370K)
- BESTORQ Aftermarket Husqvarna RZ4824F (967003801) (Belt, 48" Deck) Zero Turn Mower Replacement Belt, B133LG (B133LG)
- BESTORQ 5VX1030 Cogged Belt, 103 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1030)
- BESTORQ Aftermarket replacement for 280406 Alliance, SQ, Unimac BELT, 3V630 (3V630)
- GATES Metric-Power V-Belts, XPZ2137 (XPZ2137)
- Bestorq V-Belts