Shop All V-Belts
Bestorq
Aftermarket Ariens / Gravely 834010 Mower Attachment Replacement Belt, A49LG
Mfr # A49LG
Zoro # G303803060
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 51 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 51 in |
Height | 5/16 in |
Inside Length | 49 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Ariens / Gravely |
Replaces OEM Part | 07213600 |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Standards | RMA |
Weight | 0.31 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-51 in Height-5/16 in Weight: 0.31 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Straight Flow Nozzle, 1 1/4In, PK20 (59897)
- FOSTER Male Thread, TF3 Series, 1/4" Auto Sckts (TF3103)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- D&D 850mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ850)
- BESTORQ replacement for M124218 JOHN DEERE 1128DDE Belt for Auger, Ser. No. 210000 & Before, 4LK370 (4LK370)
- BESTORQ Aftermarket Husqvarna MZT61 (967177008) (Deck 61" 2008-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- BESTORQ Banded Belt, 71 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V710)
- BESTORQ A66/02 Banded Belt, 68 in Outside Length, 1/2 in Top Width, 2 Ribs (A66/02)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 507965 Replacement Belt, B128 (B128)
- BESTORQ Banded Belt, 200 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2000)
- SUPCO Molded Cogged V Belt, AX47 (AX47)
- Bestorq Power Transmission Belts