Shop All V-Belts
Bestorq
Aftermarket ALLOWAY C173 Replacement Belt, C173
Mfr # C173
Zoro # G203564993
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 7/8 in
- Outside Length 177 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 177 in |
Height | 17/32 in |
Inside Length | 173 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Weight | 2.91 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Replaces OEM Brand | LOCKWOOD CORP. |
Replaces OEM Part | 25021735 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-177 in Height-17/32 in Weight: 2.91 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Regulator, 1/2 In. (11-002-067-2A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925576, Pressure Line, 25 micron (ZX-925576)
- D&D 29" Outside Length, 2/3" Top Width, 1 Ribs (BX26)
- DDS Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber (408008TC)
- BESTORQ Cogged Belt, 100 in Outside Length, 3/8 in Top Width, 1 Ribs (AX98)
- BESTORQ Aftermarket SIMPLICITY 1650502SM Replacement Belt, 4LK460 (4LK460)
- BESTORQ Aftermarket Ariens / Gravely 991066 ZT2552 (Hydro) Zero Turn Mower Replacement Belt, A65LG (A65LG)
- BESTORQ 290J4 Micro V Belt, 29 in Pitch Length, 0.368 in Top Width, 4 Ribs (290J4)
- BESTORQ V-Belt, 5L305 (5L305)
- BESTORQ Micro V Belt, 31 in Pitch Length, 0.552 in Top Width, 6 Ribs (310J6)
- CONTINENTAL CONTITECH B46 Wrapped V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (B46)
- Bestorq Power Transmission Belts