Shop All V-Belts
Bestorq
Aftermarket ALLOWAY B192 Replacement Belt, B192
Mfr # B192
Zoro # G803564430
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 195 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 195 in |
Height | 7/16 in |
Inside Length | 192 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 1.98 lbs. |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | NEW IDEA |
Replaces OEM Part | 710630 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-195 in Height-7/16 in Weight: 1.98 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4B-E-108R Type E-Xtra Flange Bearing, 4-Bolt Base (023097 F4B-E-108R)
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 10 in Stroke, NFPA Double Acting (5VLG8)
- THOMSON Shaft, 440C SS, 1.000 In D, 18 In (QSSS 1 L 18)
- BESTORQ CX148 Cogged Belt, 152 in Outside Length, 7/8 in Top Width, 1 Ribs (CX148)
- BESTORQ B260K V Belt, 263 in Outside Length, 21/32 in Top Width, 1 Ribs (B260K)
- BESTORQ 3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX340)
- BESTORQ Banded Belt, 88 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B85)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- BESTORQ 5L680 V Belt, 68 in Outside Length, 21/32 in Top Width, 1 Ribs (5L680)
- MTD Belt-V .700 X 46 L (954-0446)
- Bestorq Power Transmission Belts