Shop All V-Belts
Bestorq
Aftermarket Allis-Chalmers 2690813 AC23420 (Deck 46") Riding Lawn Mower Replacement Belt, A116LG
Mfr # A116LG
Zoro # G503811988
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 118 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 118 in |
Height | 5/16 in |
Inside Length | 116 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Allis-Chalmers |
Replaces OEM Part | A116K |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
Weight | 0.72 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-118 in Height-5/16 in Weight: 0.72 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Anti Seize Compound, Copper Base, 16 Oz. (CP16)
- LUBRIPLATE 3H Direct, 14 Oz. Cart, Food-Grade Grease For Direct Contact (L0174-002)
- GATES Truflex V-Belts, 4L190 (4L190)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 1 Ribs (0450025)
- BESTORQ Aftermarket 1049 HERSHEY MACHINE Classic Replacement V-Belt, A35 (A35)
- BESTORQ B212 V Belt, 215 in Outside Length, 5/8 in Top Width, 1 Ribs (B212)
- BESTORQ BX120 Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- BESTORQ Aftermarket Ariens / Gravely 915116 ZT2450 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- BESTORQ Aftermarket MTD 754-0142 Replacement Belt, 3LK310 (3LK310)
- BESTORQ Aftermarket Country Clipper ZETON (Deck 72") Zero Turn Mower Replacement Belt, B128LG (B128LG)
- D&D 130" Outside Length, 1/2" Top Width, 1 Ribs (A128)
- Bestorq Power Transmission Belts