Shop All V-Belts
Bestorq
Aftermarket Allis-Chalmers 1690064 610 (Drive) Riding Lawn Mower Replacement Belt, A83LG
Mfr # A83LG
Zoro # G103812057
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 85 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 85 in |
Inside Length | 83 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | A83K |
Replaces OEM Brand | Allis-Chalmers |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Weight | 0.52 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-85 in Height-5/16 in Weight: 0.52 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP207-20)
- DRYLOK Fast Plug Hydraulic Cement 50 lb (00930)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- D&D 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- BESTORQ Aftermarket replacement for 7540191 ACE HARDWARE 137-497 Drive W/65"Belt O.C., 4LK650 (4LK650)
- BESTORQ AX77 Cogged Belt, 79 in Outside Length, 3/8 in Top Width, 1 Ribs (AX77)
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 3.125 in Top Width, 5 Ribs (5/5VX1000)
- BESTORQ Aftermarket MTD 754-04077 Replacement Belt, 5LK1340 (5LK1340)
- BESTORQ AX18 Cogged Belt, 20 in Outside Length, 3/8 in Top Width, 1 Ribs (AX18)
- BESTORQ 260J4 Micro V Belt, 26 in Pitch Length, 0.368 in Top Width, 4 Ribs (260J4)
- D&D 1200mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1200)
- Bestorq V-Belts