Shop All V-Belts
Bestorq
Aftermarket A20538 ATLAS TOOL Classic Replacement V-Belt, C96
Mfr # C96
Zoro # G303836266
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 7/8 in
- Number of Ribs 1
- Outside Length 100 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 100 in |
Inside Length | 96 in |
Height | 17/32 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | BALZER MANUFACTURING |
Replaces OEM Part | 7443 |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1.61 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-100 in Height-17/32 in Weight: 1.61 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51746, Suction, 10 micron (ZX-51746)
- DAYTON AC Gearmotor, 31.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFZ3)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Alum (BCK36-16-10-A)
- GATES Hi-Power II Belts, B62 (B62)
- BESTORQ 450J8 Micro V Belt, 45 in Pitch Length, 0.736 in Top Width, 8 Ribs (450J8)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT 312538940 Replacement Belt, A67 (A67)
- BESTORQ 3L490 V Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (3L490)
- BESTORQ Banded Cogged Belt, 36 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX360)
- BESTORQ Aftermarket replacement for 10063 SNAPPER Mower Attachments: SP21D SP Belt for Trans., 4L290 (4L290)
- BESTORQ Banded Belt, 102 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B99)
- DAYTON 2/B85 Banded V-Belt, 88-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY1)
- Bestorq Power Transmission Belts