Shop All V-Belts
Bestorq
Aftermarket 5X DODGE Classic Banded Replacement V-Belt, D173
Mfr # D173
Zoro # G303824294
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1 1/4 in
- Outside Length 178 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1 1/4 in |
Outside Length | 178 in |
Height | 3/4 in |
Inside Length | 173 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 5XD210 |
Replaces OEM Brand | DODGE |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Weight | 5.7 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1 1/4 in Material-Rubber Outside Length-178 in Height-3/4 in Weight: 5.7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,725 Nameplate RPM (L3605T)
- PIX Belt, B, 21/32 x 161 in. OC, 4 Band (4HB158)
- 3-IN-ONE PtFE Lubricant, -50 to 500F, 4 Oz. (120039)
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- BESTORQ Banded Belt, 55 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V530)
- BESTORQ replacement for 7540111 ALLIED HARDWARE 138-460 Belt for Trans. W/45" Belt O.C., 4LK450 (4LK450)
- BESTORQ Aftermarket Husqvarna MZ6128 (966613103) (Deck 61" 2001-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- BESTORQ 400J16 Micro V Belt, 40 in Pitch Length, 1.472 in Top Width, 16 Ribs (400J16)
- BESTORQ BX67 Cogged Belt, 70 in Outside Length, 21/32 in Top Width, 1 Ribs (BX67)
- BESTORQ 485K4 Micro V Belt, 48.5 in Pitch Length, 0.56 in Top Width, 4 Ribs (485K4)
- POWERFLITE AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31-2)
- Bestorq V-Belts